Baumé hydrometers
0 - 1 °Bé, 0,1, 280 mm
Catalog # AMARH842350
Supplier: Amarell
Jump to:
Product Details & Documents
General purpose Baumé hydrometers with or without thermometer.
- Reference temperature of 15 °C
- Paper scale with visible print
- Shot weighted body
Colourless round capillary with red or blue filling.
Specifications
- Length:280 mm
- Seq:01
- Division:0,1
- Range:0 - 1 °Bé
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



