PIG® leak diverter quick-deploy kit
Leak diverter quick-deploy kit, 760×760 mm
Catalog # NEWPTLS461-YW
Supplier: NEW PIG
Jump to:
Product Details & Documents
Quick deploying leak diverter springs open fast to catch roof leaks. Simply pop it open.
- Superfast to control leaks and protect people, inventory, and equipment
- Hangs easily in problem spots to catch nuisance leaks and channel them to a floor drain or collection container
- Nonpermeable tarp is vinyl coated for strength and durability; resists punctures, UV and mildew for long life
- Pinched corners help funnel liquid toward center for better drainage
- Connect flexible PVC drain hose (included) to channel liquid to floor drain or collection container
3/4" drain fitting accepts longer hoses if necessary. Flow rate of 12,6 litres per minute when used with a 1/2" ID hose.
Delivery information: Kit includes leak diverter, quick connect drain fitting (Ø 1905 mm) and hose of length 3 m.
Specifications
- Description:Leak diverter quick-deploy kit
- L×W:760×760 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



