Order Entry
Germany
Orders LinkContactUsLinkComponent
Serological pipettes, PYREX®

Serological pipettes, PYREX®

5 ml, 0,1 ml, +, 215 mm, Blue, 10/Multi-Pack
Catalog # 612-5187
Supplier:   Corning
Serological pipettes, PYREX®
Catalog # 612-5187
Supplier:  Corning
Serological pipettes, PYREX®
Serological pipettes, PYREX®

5 ml, 0,1 ml, +, 215 mm, Blue, 10/Multi-Pack

Price
619,00 €
Log in for availability
1 * 400 ST
Product Details & Documents

These sterile disposable 1 ml PYREX® serological pipettes, calibrated (TD) with blow-out, offer long, slender, tapered tips to make pipetting go faster and easier.

  • All pipettes have negative graduations
  • Fire-polished tips for burr-free, even flow rates

Easy-open Steri-View™ wrappers (one side paper, one side plastic) have color-coded sizes printed directly on the paper for easy identification by size.

Certifications: Colors conform to I.S.O. standards.

Packaging: Non sterile pipettes available in bulk package; sterile pipettes available in individual paper-plastic wrappers or as Multi-Pack in plastic bags.

Specifications
  • Colour code:
    Blue
  • Packed:
    10/Multi-Pack
  • Sterile:
    +
  • Capacity:
    5 ml
  • Length:
    215 mm
  • Seq:
    14
  • Division:
    0,1 ml