Order Entry
Germany
Orders LinkContactUsLinkComponent
Labelling tapes

Labelling tapes

Labelling tapes, Blue, 25,0 mm
Catalog # SEMA4339
Supplier:   SEMADENI
Labelling tapes
Catalog # SEMA4339
Supplier:  SEMADENI
Labelling tapes
Labelling tapes

Labelling tapes, Blue, 25,0 mm

Price
15,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Labeling tape for glass, plastic, porcelain or metal.

  • Tear resistant
  • Can be easily written on
  • Adhesive strength at low temperature

Length: 66,0 m

Different colours available.

Caution: Do not autoclave.

Specifications
  • Width:
    25,0 mm
  • Colour:
    Blue
  • Description:
    Labelling tapes
  • Seq:
    05