Labelling tapes
Labelling tapes, Yellow, 25,0 mm
Catalog # SEMA0162
Supplier: SEMADENI
Jump to:
Product Details & Documents
Labeling tape for glass, plastic, porcelain or metal.
- Tear resistant
- Can be easily written on
- Adhesive strength at low temperature
Length: 66,0 m
Different colours available.
: Do not autoclave.
Specifications
- Width:25,0 mm
- Colour:Yellow
- Description:Labelling tapes
- Seq:03



