Order Entry
Germany
Orders LinkContactUsLinkComponent
Temperature probes

Temperature probes

Sensor, M16×1, for flow or return, −90…+200 °C, 1,5 m, - mm
Catalog # HUBE6352
Supplier:   HUBER
Temperature probes
Catalog # HUBE6352
Supplier:  HUBER
Temperature probes
Temperature probes

Sensor, M16×1, for flow or return, −90…+200 °C, 1,5 m, - mm

Price
540,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

For external thermo regulation applications.

Specifications
  • Range:
    −90…+200 °C
  • Description:
    Sensor, M16×1, for flow or return
  • Length:
    1,5 m
  • Ø×L:
    - mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.