Temperature probes
External sensor, PT100, −90…+200 °C, 1,5 m, 6×200 mm
Catalog # HUBE6105
Supplier: HUBER
Jump to:
Product Details & Documents
For external thermo regulation applications.
Specifications
- Range:−90…+200 °C
- Description:External sensor, PT100
- Length:1,5 m
- Seq:03
- Ø×L:6×200 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



