Order Entry
Germany
Orders LinkContactUsLinkComponent
Pallflex® filters | Avantor

Pallflex® filters

Tissuquartz™, 47 mm
Catalog # 513-0028
Pallflex® filters
Catalog # 513-0028
Pallflex® filters
Pallflex® filters

Tissuquartz™, 47 mm

Price
104,00 €
Log in for availability
1 * 25 ST
Product Details & Documents

Versatile filters uniquely suited for a broad range of air monitoring applications.

  • Can be used for high temperature applications
  • Ideal for diesel and other emissions testing, required by environmental regulatory agencies

Tissuquartz™: Pure quartz, no binder. Aerosol retention: 99,9%

Fiberfilm™: Heat resistant borosilicate glass fibres coated with fluorocarbon (TFE). Aerosol retention: 96,4%

Emfab™: Borosilicate glass microfibres reinforced with woven glass cloth and bonded with PTFE. Aerosol retention: 99,95%

* non heat treated

Dokumente

Specifications
  • Grade:
    Tissuquartz™
  • Seq:
    04
  • Size:
    47 mm
  • Thickness:
    432 µm
  • Cat. No.:
    513-0028
  • Airflow rate:
    73 l/min/cm² (0.7 bar)
  • Max. temperature:
    1093 °C
  • Water flow rate:
    220 l/min/cm² (0,35 bar)
  • Weight:
    5.8 mg/cm²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.