Rectangular cover glasses
24×40 mm, 0,13 - 0,16 mm
Catalog # HECH41000142
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Cover glass D 263® M made of borosilicate glass.
- Free from colour distortion and highly transparent
- Excellent quality, low levels of inclusions, striae, bubbles and streaks
- High spectral transmission, excellent flatness, optimum resistance to chemicals
Certifications: ISO 8255
Specifications
- L×W:24×40 mm
- Seq:008
- Thickness:0,13 - 0,16 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



