Analytical HPLC columns, XTerra® MS C8
Analytical, MS C8, 125 Å, 3,5 µm, 4,60 mm, 50 mm
Catalog # WATE186000433
Marketsource
Supplier: WATERS
Jump to:
Product Details & Documents
XTerra® MS C8 columns are general purpose, hybrid-based, reversed phase C8 columns that are designed to be compatible with mass spectrometry applications. These first generation columns provide superior pH stability compared to a silica based column.
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:3,5 µm
- Pore size:125 Å
- Length:50 mm
- Seq:02
- Phase:MS C8
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



