Order Entry
Germany
Orders LinkContactUsLinkComponent
Single channel pipettes, mechanical, fixed / variable volume, SoftGrip™

Single channel pipettes, mechanical, fixed / variable volume, SoftGrip™

25 µl, ±0,8 %, ±0,3 %, Green, 200 µl
Catalog # HAMI55019-05
Supplier:   HAMILTON BONADUZ
Single channel pipettes, mechanical, fixed / variable volume, SoftGrip™
Catalog # HAMI55019-05
Supplier:  HAMILTON BONADUZ
Single channel pipettes, mechanical, fixed / variable volume, SoftGrip™
Single channel pipettes, mechanical, fixed / variable volume, SoftGrip™

25 µl, ±0,8 %, ±0,3 %, Green, 200 µl

Price
238,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Thanks to a soft contoured handle and a curved hilt these pipettes rest comfortable in your hand. The slim ejection sleeve is made from a high strength, chemically resistant polymer. The slim design allows the pipette to reach to the bottom of narrow tubes without the need for extended length tips.

  • Built from high quality, state-of-the-art materials designed to provide years of reliable service
  • All pipettes are completely autoclavable for easy decontamination and sterilisation without the need for disassembly and recalibration
  • Isolated volume ring prevents accidental volume changes
  • Magnified, easy-toread micrometer ensures reproducible, accurate volume setting
  • Each pipette meets or exceeds industry standards for accuracy and precision when used with Hamilton Universal AdvanTip Precision pipette tips

Choose from six adjustable volume and ten fixed volume SoftGrip pipettes covering 0,2 µl to 1 ml. All pipettes have color-coded plunger buttons and labels for easy volume identification.

Specifications
  • Colour code:
    Green
  • Volume:
    25 µl
  • Seq:
    09
  • Accuracy:
    ±0,8 %
  • Imprecision:
    ±0,3 %
  • Recommended tips:
    200 µl
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Pipette calibration key, for simple calibration in the field
    Pipette calibration key, for simple calibration in the field
    HAMI34002
    Log in for availability
    1 * 1 ST - 9,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Calibration labels for pipettes
    Calibration labels for pipettes
    HAMI1987-01
    Log in for availability
    1 * 10 ST - 33,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Ejector sleeve for SoftGrip™ single channel pipette, 500 - 1000 µl
    Ejector sleeve for SoftGrip™ single channel pipette, 500 - 1000 µl
    HAMI54756-01
    Log in for availability
    1 * 1 ST - 22,70 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.