Capillary columns, DB-23
on 5" cage, Capillary, DB-23, 0,25 µm, 0,25 mm, 30 m
Catalog # HEWL122-2332E
Supplier: Agilent
Jump to:
Product Details & Documents
These columns are designed for separation of fatty acid methyl esters (FAMEs).
- Solvent rinsable
- Excellent resolution for cis- and trans-isomers
- Bonded and cross-linked
(50%-Cyanopropyl)-methylpolysiloxane, highly polar
Max. temperature: 250/260 °C
Suitable replacement for HP-23.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Description:on 5" cage
- Length:30 m
- Seq:05
- Phase:DB-23



