Order Entry
Germany
Orders LinkContactUsLinkComponent
 

HPLC columns, ZORBAX® Eclipse Plus

Analytical, C8, 95 Å, 1,8 µm, 3,00 mm, 150 mm
Catalog # HEWL959994-302
Supplier:   Agilent
HPLC columns, ZORBAX® Eclipse Plus
Catalog # HEWL959994-302
Supplier:  Agilent
HPLC columns, ZORBAX® Eclipse Plus
HPLC columns, ZORBAX® Eclipse Plus

Analytical, C8, 95 Å, 1,8 µm, 3,00 mm, 150 mm

Price
1 200,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Eclipse Plus columns are recommended for initial method development from pH 2 to 9 and provide high resolution and excellent peak shape of all types of compounds.

  • High level of performance (peak shape, efficiency, resolution and lifetime) with all sample types: acids, bases and neutrals
  • Superior reproducibility with more rigorous QA/QC testing
  • Improved, patented silica manufacturing with start-to-finish product control
Specifications
  • Column Format:
    Analytical
  • Ø int.:
    3,00 mm
  • Particle Size:
    1,8 µm
  • Pore size:
    95 Å
  • Length:
    150 mm
  • Seq:
    47
  • Phase:
    C8
  • Carbon load:
    9%
  • Cat. No.:
    HEWL959994-302
  • Description:
    C18
  • Endcapped:
    Double
  • USP code:
    L1
  • Temperature limit:
    60 °C
  • pH range:
    2,0 - 9,0
  • Surface area:
    160 m²/g