Capillary columns, DB-23
on 5" cage, Capillary, DB-23, 0,25 µm, 0,32 mm, 30 m
Catalog # HEWL123-2332E
Supplier: Agilent
Jump to:
Product Details & Documents
These columns are designed for separation of fatty acid methyl esters (FAMEs).
- Solvent rinsable
- Excellent resolution for cis- and trans-isomers
- Bonded and cross-linked
(50%-Cyanopropyl)-methylpolysiloxane, highly polar
Max. temperature: 250/260 °C
Suitable replacement for HP-23.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,32 mm
- Description:on 5" cage
- Length:30 m
- Seq:12
- Phase:DB-23
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



