HPLC columns, ZORBAX® Eclipse Plus
Analytical, PAH, 95 Å, 1,8 µm, 4,60 mm, 30 mm
Catalog # HEWL959931-918
Supplier: Agilent
Jump to:
Product Details & Documents
Eclipse Plus columns are recommended for initial method development from pH 2 to 9 and provide high resolution and excellent peak shape of all types of compounds.
- High level of performance (peak shape, efficiency, resolution and lifetime) with all sample types: acids, bases and neutrals
- Superior reproducibility with more rigorous QA/QC testing
- Improved, patented silica manufacturing with start-to-finish product control
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:1,8 µm
- Pore size:95 Å
- Length:30 mm
- Seq:55
- Phase:PAH
- Carbon load:14%
- Cat. No.:HEWL959931-918
- Description:PAH
- Endcapped:No
- USP code:L1
- Temperature limit:60 °C
- pH range:2,0 - 8,0
- Surface area:160 m²/g



