Order Entry
Germany
Orders LinkContactUsLinkComponent
Temperature probes

Temperature probes

External sensor, PT100, −90…+200 °C, 1,5 m, 6×180 mm
Catalog # HUBE6138
Supplier:   HUBER
Temperature probes
Catalog # HUBE6138
Supplier:  HUBER
Temperature probes
Temperature probes

External sensor, PT100, −90…+200 °C, 1,5 m, 6×180 mm

Price
370,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

For external thermo regulation applications.

Specifications
  • Range:
    −90…+200 °C
  • Description:
    External sensor, PT100
  • Length:
    1,5 m
  • Seq:
    04
  • Ø×L:
    6×180 mm