Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Stopcocks, straight bore

1 mm, 8 mm
Catalog # BIBBSST102
Supplier:   SciLabware
Stopcocks, straight bore
Catalog # BIBBSST102
Supplier:  SciLabware
Stopcocks, straight bore
Stopcocks, straight bore

1 mm, 8 mm

Price
113,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

PYREX®, borosilicate glass with PTFE key.

  • Barrels are highly polished and the keys are self lubricating, avoiding the need for stopcock grease
  • Keys are fully interchangeable and supplied complete with plastic screw thread retaining device
  • Made to a taper of 1:10 giving a combination of performance and ease of operation
Specifications
  • Hole Ø:
    1 mm
  • Seq:
    01
  • For tube I-Ø:
    8 mm
Accessories

Product Information

  • Catalog #
    Hole Ø
    Availability
    Price
  • Spare PTFE keys for stopcocks, PYREX®, straight bore
    Spare PTFE keys for stopcocks, PYREX®, straight bore
    BIBBSST102K
    1,5 mm
    Log in for availability
    1 * 5 ST - 86,90 €

Product Information

  • Catalog #
    Hole Ø
    Availability
    Price
  • Spare PTFE keys for stopcocks, PYREX®, straight bore
    Spare PTFE keys for stopcocks, PYREX®, straight bore
    BIBBSST103K
    2,5 mm
    Log in for availability
    1 * 5 ST - 102,00 €

Product Information

  • Catalog #
    Hole Ø
    Availability
    Price
  • Spare PTFE keys for stopcocks, PYREX®, straight bore
    Spare PTFE keys for stopcocks, PYREX®, straight bore
    BIBBSST104K
    4,0 mm
    Log in for availability
    1 * 5 ST - 145,00 €