Disposable cuvettes
Semi-micro, 340 – 900 nm, 45 mm, 1,6 ml, 10 mm, PS
Catalog # RATI2712120
Supplier: RATIOLAB
Jump to:
Product Details & Documents
These cuvettes with reduced wall thickness result in increased heat transfer.
- Very low variation of extinction values
: In PS boxes with lid, 100 cuvettes per box.
Specifications
- Path length:10 mm
- Type:Semi-micro
- Volume:1,6 ml
- Window material:PS
- Height:45 mm
- Range:340 – 900 nm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Stoppers for cuvettes, PP
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



