Injection needles
Injection needles, Luer lock, regular, 21, 10 mm, 0,8 mm, Bevelled
Catalog # SOCO371.0810
Supplier: Socorex Isba
Jump to:
Product Details & Documents
Reusable Luer lock needles intended for safe, precise animal injections. Sharp bevel and made of stainless steel for long durability.
Delivery information: Supplied in dispensing box with sliding lid for easy and safe needle removal.
Specifications
- Ø:0,8 mm
- Gauge:21
- Type of tip:Bevelled
- Description:Injection needles, Luer lock, regular
- Length:10 mm
- Seq:01



