Order Entry
Germany
Orders LinkContactUsLinkComponent
Rods, filtering, BOLA

Rods, filtering, BOLA

32×120 mm, 5 μm
Catalog # BOHLN1505-32
Supplier:   Bohlender
Rods, filtering, BOLA
Catalog # BOHLN1505-32
Supplier:  Bohlender
Rods, filtering, BOLA
Rods, filtering, BOLA

32×120 mm, 5 μm

Price
97,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These filtering rods are made of microporous PTFE.

  • Resistant to chemicals
  • Temperature resistance from –200 to +250 °C

Diameter and length are nominal dimensions and can contain a machining tolerance.

Specifications
  • Ø×H:
    32×120 mm
  • Pore size:
    5 μm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.