Order Entry
Germany
Orders LinkContactUsLinkComponent
Counting Chambers, Thoma

Counting Chambers, Thoma

Counting chamber, double ruling, Thoma, 0,02 mm
Catalog # HECH92044002702
Counting Chambers, Thoma
Catalog # HECH92044002702
Counting Chambers, Thoma
Counting Chambers, Thoma

Counting chamber, double ruling, Thoma, 0,02 mm

Price
38,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

These cell counters are designed for blood tests and urine analysis.

  • Four hundred squares of 0,05×0,05 mm (0,0025 m²)

  • Area of central square: 1 mm²
  • Depth of chamber: 0,02 and 0,01 mm (other depths on request)

Ordering information: Other depths are available on request.

Specifications
  • Depth of chamber:
    0,02 mm
  • Description:
    Counting chamber, double ruling, Thoma
  • Seq:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.