Order Entry
Germany
Orders LinkContactUsLinkComponent
UV transilluminators, benchtop

UV transilluminators, benchtop

LM-20, 8 W, 200×200 mm, 302/365 nm
Catalog # 732-4388
UV transilluminators, benchtop
Catalog # 732-4388
UV transilluminators, benchtop
UV transilluminators, benchtop

LM-20, 8 W, 200×200 mm, 302/365 nm

Price
2 010,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

All Benchtop transilluminators are compact, lightweight and offer an economical alternative to the High Performance series transilluminators. With the exception of model M-10E, all single wavelength models are equipped with an 8 W, 302 nm UV tube. Hi/Med/Lo intensity settings (on single UV wavelength models) are for UV illumination fluorescence viewing and photography applications. The ‘Lo' intensity setting reduces photonicking and the ‘Hi' and 'Med' intensity settings are for analytical documentation work.

  • Choice of filter area work surface sizes available
  • Single UV wavelength models have Hi/Med/Lo intensity settings which can be switched, depending on the requirements of the application
  • Dual UV models offer the choice of longwave to allow viewing of gels for extended periods, or mid-range to increase fluorescence for photodocumentation
  • Triple wavelength models provide longwave, mid-range and shortwave UV all in one unit
  • Clear UV blocking cover included

The dual UV model is the same size and design as other Benchtop models, but has single intensity and is equipped with mid-range (302 nm) and longwave (365 nm) UV in one unit. The triple wavelength models provide the selection of 365 nm, 302 nm and 254 nm in one compact unit.

W×D×H (M-10E only): 260×184×114 mm
W×D×H (dual UV models and single UV/variable intensity models, except M-10E): 356×279×122 mm
W×D×H (triple UV models): 356×279×137 mm
Note: Height includes UV blocking cover

Weight: 6,8 kg

Specifications
  • Model:
    LM-20
  • Wavelength:
    302/365 nm
  • Seq:
    10
  • Filter size:
    200×200 mm
  • Output:
    8 W
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement longwave (365 nm) UV tube, 8 W
    Replacement longwave (365 nm) UV tube, 8 W
    730-1428
    Log in for availability
    1 * 1 ST - 27,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement shortwave (254 nm) UV tube, 8 W
    Replacement shortwave (254 nm) UV tube, 8 W
    730-1429
    Log in for availability
    1 * 1 ST - 46,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement filter for M-10E
    Replacement filter for M-10E
    UVPA38-0150-01
    Log in for availability
    1 * 1 ST - 251,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement mid-range (302 nm) UV tube, 8 W
    Replacement mid-range (302 nm) UV tube, 8 W
    730-1014
    Log in for availability
    1 * 1 ST - 46,90 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.