Order Entry
Germany
Orders LinkContactUsLinkComponent
 

UV/white light transilluminators

Transilluminator, 302 nm UV/white light, 8 W, filter size 200×200 mm, TMW-20
Catalog # 732-4371
UV/white light transilluminators
Catalog # 732-4371
UV/white light transilluminators
UV/white light transilluminators

Transilluminator, 302 nm UV/white light, 8 W, filter size 200×200 mm, TMW-20

Price
2 250,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These UV/white light transilluminators house white light and UV working areas side-by-side. White light can be used for viewing Coomassie Blue stained gels, silver stained protein gels, autoradiographs and microtitre plates. The UV side can be used for viewing ethidium bromide gels.

  • Easily switch between light sources using the rocker switch on the front of the unit
  • UV side utilises UVG™ long-life filter
  • Clear UV blocking cover is hinged and can be height adjusted to provide a suitable viewing angle or to access the filter surface

W×D×H: 486×337×143 mm (height including UV blocking cover)

Weight: 9,6 kg

Specifications
  • Model:
    TMW-20
  • Description:
    Transilluminator, 302 nm UV/white light, 8 W, filter size 200×200 mm