Order Entry
Germany
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Sep-Pak® Vac

Solid phase extraction cartridges, Sep-Pak® Vac

Cartridge, C18, 55 - 105 µm, 6 ml, 1000 mg
Catalog # WATEWAT036905
Marketsource
Supplier:   WATERS
Solid phase extraction cartridges, Sep-Pak® Vac
Catalog # WATEWAT036905
Supplier:  WATERS
Marketsource
Solid phase extraction cartridges, Sep-Pak® Vac

Cartridge, C18, 55 - 105 µm, 6 ml, 1000 mg

Price
345,00 €
Log in for availability
1 * 30 ST
Product Details & Documents

These cartridges deliver the option of minimum sample preparation. Consists of moulded, high purity PP syringe-barrel bodies with two PE frits to contain the packing material.

  • Standard male Luer permits use with multi-position vacuum manifolds
  • Colour coded printing on syringe barrels for identification
Specifications
  • Column Format:
    Cartridge
  • Particle Size:
    55 - 105 µm
  • Capacity:
    6 ml
  • Seq:
    07
  • Bed weight:
    1000 mg
  • Phase:
    C18