HPLC columns, ZORBAX® Eclipse Plus
Analytical, C8, 95 Å, 5 µm, 3,00 mm, 150 mm
554-1438
: Agilent
Eclipse Plus columns are recommended for initial method development from pH 2 to 9 and provide high resolution and excellent peak shape of all types of compounds.
- High level of performance (peak shape, efficiency, resolution and lifetime) with all sample types: acids, bases and neutrals
- Superior reproducibility with more rigorous QA/QC testing
- Improved, patented silica manufacturing with start-to-finish product control
- Column Format:Analytical
- Ø int.:3,00 mm
- Particle Size:5 µm
- Pore size:95 Å
- Length:150 mm
- Seq:48
- Phase:C8
- Carbon load:7%
- Cat. No.:554-1438
- Description:C8
- Endcapped:Double
- USP code:L7
- Temperature limit:60 °C
- pH range:2,0 - 9,0
- Surface area:160 m²/g



