Order Entry
Germany
Orders LinkContactUsLinkComponent
HPLC columns, ZORBAX® Eclipse Plus

HPLC columns, ZORBAX® Eclipse Plus

Analytical, C18, 95 Å, 3,5 µm, 2,10 mm, 50 mm
Catalog # 554-1431
Supplier:   Agilent
HPLC columns, ZORBAX® Eclipse Plus
Catalog # 554-1431
Supplier:  Agilent
HPLC columns, ZORBAX® Eclipse Plus
HPLC columns, ZORBAX® Eclipse Plus

Analytical, C18, 95 Å, 3,5 µm, 2,10 mm, 50 mm

Price
735,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Eclipse Plus columns are recommended for initial method development from pH 2 to 9 and provide high resolution and excellent peak shape of all types of compounds.

  • High level of performance (peak shape, efficiency, resolution and lifetime) with all sample types: acids, bases and neutrals
  • Superior reproducibility with more rigorous QA/QC testing
  • Improved, patented silica manufacturing with start-to-finish product control
Specifications
  • Column Format:
    Analytical
  • Ø int.:
    2,10 mm
  • Particle Size:
    3,5 µm
  • Pore size:
    95 Å
  • Length:
    50 mm
  • Seq:
    10
  • Phase:
    C18
  • Carbon load:
    9%
  • Cat. No.:
    554-1431
  • Description:
    C18
  • Endcapped:
    Double
  • USP code:
    L1
  • Temperature limit:
    60 °C
  • pH range:
    2,0 - 9,0
  • Surface area:
    160 m²/g