Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Jars, with screw cap

6 ml, 28 mm, 18 mm, White
Catalog # SEMA5241
Supplier:   SEMADENI
Jars, with screw cap
Catalog # SEMA5241
Supplier:  SEMADENI
Jars, with screw cap
Jars, with screw cap

6 ml, 28 mm, 18 mm, White

Price
28,10 €
Log in for availability
1 * 100 ST
Product Details & Documents

PP, white.

  • Good chemical resistance
  • Good temperature resistance

Ideal for collecting, storing and transporting samples.

Specifications
  • Ext.Ø:
    28 mm
  • Capacity:
    6 ml
  • Colour:
    White
  • Height:
    18 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.