Order Entry
Germany
Orders LinkContactUsLinkComponent
Low ash hardened quantitative filter papers

Low ash hardened quantitative filter papers

600, 185 mm
Catalog # PRATA185600
Supplier:   PRAT DUMAS
Low ash hardened quantitative filter papers
Catalog # PRATA185600
Supplier:  PRAT DUMAS
Low ash hardened quantitative filter papers
Low ash hardened quantitative filter papers

600, 185 mm

Price
42,40 €
Log in for availability
1 * 100 ST
Product Details & Documents

These papers are made of very pure cellulose and are washed in acids. They are designed for the quantitative analyses of routine applications and wet strengthened.

Specifications
  • Grade:
    600
  • Seq:
    02
  • Size:
    185 mm
  • Thickness:
    270 µm
  • Cat. No.:
    PRATA185600
  • Ash content:
    0,02%
  • Particle retention:
    8 - 12 µm
  • Weight:
    80 g/m²