Dissolved oxygen meter, Pro20
Product Details & Documents
The Pro20 dissolved oxygen meter is a rugged, handheld instrument for dissolved oxygen measurements. The meter can be used in the lab or in the field. User-replaceable sensors and cables and the convenient One Touch Cal feature makes it extremely user friendly.
- Fast response times with polarographic or galvanic dissolved oxygen sensors
- Internal barometer for highest accuracy
- Choose field DO sensors (polarographic or galvanic) or lab BOD probe for BOD in wastewater
- One Touch Cal calibrates within 3 seconds with the push of a button
- Stores 50 data sets
Delivery information: Meter only: Instrument, cables and dissolved oxygen probe need to be ordered separately. No probe is included with the meter.
Kits: The two kits are supplied with Pro20 meter, soft-sided carrying case, 4-meter field cable and either galvanic or polarographic DO probe.
Specifications
- Description:Pro20 meter, basic unit only without probe
- Connections:MS (military spec) waterproof with bayonet lock
- Compliance:IP 67
- DO barometric pressure range:400 - 999,9 mmHg
- DO concentration resolution:0,01 or 0,1 mg/L (user selectable)
0,1% or 1% air saturation (user selectable) - DO accuracy:± 2% of the reading or ±0.2 mg/L, whichever is greater (0 - 20 mg/l); ± 6% of the reading (20 - 50 mg/l)
± 2% of the reading or ±2% air saturation, whichever is greater (0 - 200%); ± 6% of the reading (200 - 500%) - Data logging capacity:50 data sets
- Power supply:2 alkaline C-cells providing 450 hours of battery life
- Temperature compensation:0...45 °C
- Temperature resolution:0,1 °C
- DO concentration:0 - 50 mg/L
- Temperature accuracy:±0,2 °C (±0,3 °C for cables longer than 45 m)
- Weight:0,475 (with batteries)
- Cat. No.:YSIA6050020
- DO calibration:OneTouch Cal
- Response time:95% in 8 seconds
- DO probe type:Field sensors (Polarographic or galvanic); lab BOD probe
- Model:Pro20
- DO salinity compensation:0 - 70 ppt
- W×D×H:83×56×216 mm
- Temperature range:–5...+55 °C
- DO saturation:0 - 500 %
- Display:Graphic, backlit display
Accessories
Product Information
- Catalog #AvailabilityPrice
- Cable for DO/temperature, 100 m, incl. cable management kit, for Pro Plus or Pro20 metersCable for DO/temperature, 100 m, incl. cable management kit, for Pro Plus or Pro20 metersYSIA60520-100Log in for availability1 * 1 ST - 1 780,00 €
Product Information
- Catalog #AvailabilityPrice
- Cable for DO/temperature, 30 m, incl. cable management kit, for Pro Plus or Pro20 metersCable for DO/temperature, 30 m, incl. cable management kit, for Pro Plus or Pro20 metersYSIA60520-30Log in for availability1 * 1 ST - 1 130,00 €
Product Information
- Catalog #AvailabilityPrice
- Cable for DO/temperature, 10 m, incl. cable management kit, for Pro Plus or Pro20 metersCable for DO/temperature, 10 m, incl. cable management kit, for Pro Plus or Pro20 metersYSIA60520-10Log in for availability1 * 1 ST - 747,00 €
Product Information
- Catalog #AvailabilityPrice
- Cable for DO/temperature, 4 m, incl. cable management kit, for Pro Plus or Pro20 metersCable for DO/temperature, 4 m, incl. cable management kit, for Pro Plus or Pro20 metersYSIA60520-4Log in for availability1 * 1 ST - 628,00 €
Product Information
- Catalog #AvailabilityPrice
- Cable for DO/temperature, 1 m, for Pro Plus or Pro20 metersCable for DO/temperature, 1 m, for Pro Plus or Pro20 metersYSIA60520-1Log in for availability1 * 1 ST - 590,00 €
Product Information
- Catalog #AvailabilityPrice
- Self-stirring BOD probe, 115 V version, with 1,5-m cable, a pack of 6 screw-on PE cap membranes and solutionSelf-stirring BOD probe, 115 V version, with 1,5-m cable, a pack of 6 screw-on PE cap membranes and solutionYSIA605780Log in for availability1 * 1 ST - 1 720,00 €
Product Information
- Catalog #AvailabilityPrice
- Polarographic DO sensor
Product Information
- Catalog #AvailabilityPrice
- Galvanic DO sensor
Product Information
- Catalog #AvailabilityPrice
- DO cap membrane kit, incl. 6 screw-on cap membranes, sanding disc and electrolyte solution, for polarographic sensors of the Pro SeriesDO cap membrane kit, incl. 6 screw-on cap membranes, sanding disc and electrolyte solution, for polarographic sensors of the Pro Series665-0092Log in for availability1 * 6 ST - 151,00 €
Product Information
- Catalog #AvailabilityPrice
- Soft-side carrying case, small, for all Pro series metersSoft-side carrying case, small, for all Pro series metersYSIA603162Log in for availability1 * 1 ST - 224,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



