Order Entry
Germany
Orders LinkContactUsLinkComponent
Microplates, 384-well

Microplates, 384-well

Small Volume™, Black, 14,4 mm, 384, -, 1 - 90 µl, 107 µl
Catalog # 738-0509
   Low Manufacturing Impact
Supplier:   Greiner Bio-One
Microplates, 384-well
Catalog # 738-0509
Supplier:  Greiner Bio-One
   Low Manufacturing Impact
Microplates, 384-well
Microplates, 384-well

Small Volume™, Black, 14,4 mm, 384, -, 1 - 90 µl, 107 µl

Price
1 850,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

PP, without lid.

  • High chemical and temperature resistance (−196 °C to +121 °C)
  • Standard plates available with flat or V-shaped well profile
  • Deep well Small Volume™ plates have a conical square well geometry with flat bottom that ensures accurate pipetting and thus reduces the dead volume
  • Available in natural, black or white
Specifications
  • No. of wells:
    384
  • Sterile:
    -
  • Colour:
    Black
  • Description:
    Small Volume™
  • Height:
    14,4 mm
  • Seq:
    06
  • Working volume:
    1 - 90 µl
  • Total volume:
    107 µl
  • Cat. No.:
    738-0509
  • Environmental certification:
    ISO 14001 (241002); ISO 50001 (241002)
  • Model:
    738-0509
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Well profile:
    Deep Well Small Volume™
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.