HPLC columns, ZORBAX® Eclipse Plus
Analytical, C18, 95 Å, 1,8 µm, 2,10 mm, 50 mm
Catalog # HEWL959741-902
Supplier: Agilent
Jump to:
Product Details & Documents
Eclipse Plus columns are recommended for initial method development from pH 2 to 9 and provide high resolution and excellent peak shape of all types of compounds.
- High level of performance (peak shape, efficiency, resolution and lifetime) with all sample types: acids, bases and neutrals
- Superior reproducibility with more rigorous QA/QC testing
- Improved, patented silica manufacturing with start-to-finish product control
Specifications
- Column Format:Analytical
- Ø int.:2,10 mm
- Particle Size:1,8 µm
- Pore size:95 Å
- Length:50 mm
- Seq:02
- Phase:C18
- Carbon load:9%
- Cat. No.:HEWL959741-902
- Description:C18
- Endcapped:Double
- USP code:L1
- Temperature limit:60 °C
- pH range:2,0 - 9,0
- Surface area:160 m²/g



