Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, VF-200ms

Capillary columns, VF-200ms

Capillary, VF-200ms, 0,60 µm, 0,15 mm, 20 m
Catalog # VARICP5892
Supplier:   VARIAN
Capillary columns, VF-200ms
Catalog # VARICP5892
Supplier:  VARIAN
Capillary columns, VF-200ms
Capillary columns, VF-200ms

Capillary, VF-200ms, 0,60 µm, 0,15 mm, 20 m

Price
774,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

VF-200ms is designed with a unique selectivity for compounds rich in dipole-dipole interactions, resulting from the electrophilic nature of the trifluoropropyl stationary phase.

  • Superior deactivation delivers symmetrical peaks to improve data accuracy
  • Ultra-low background noise for trace analysis maximizes sensitivity
  • Ideal for sensitive and selective detector systems for enhanced productivity
  • Suited for electron rich, high dipole moment compounds like ketones, aldehydes, nitro- or chloro-containing compounds, PAHs, unsaturated compounds, silanes and CFCs
  • Accurate peak identification and reliable analysis

The VF-200ms trifluoropropyl phase has very high temperature stability and can be used routinely up to 350 °C.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,60 µm
  • Ø int.:
    0,15 mm
  • Length:
    20 m
  • Seq:
    02
  • Phase:
    VF-200ms