Capillary columns, VF-35ms
Capillary, VF-35ms, 0,15 µm, 0,15 mm, 15 m
Catalog # VARICP5888
Jump to:
Discontinued
Product Details & Documents
VF-35ms is a medium polarity column, which is the ideal choice for trace environmental and chemical analyses, and as a confirmation column.
- Ideal for dual column confirmational analysis for ultimate confidence
- High maximum temperature for broad applicability
- Stabilized arylene-modified equivalent of a 35% phenylmethyl phase for longevity
VF-35ms uses FactorFour technology to produce a low bleed, highly stable column with a programmable maximum temperature of 360 °C.
Specifications
- Column Format:Capillary
- Film thickness:0,15 µm
- Ø int.:0,15 mm
- Length:15 m
- Seq:02
- Phase:VF-35ms
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



