Order Entry
Germany
Orders LinkContactUsLinkComponent
Low TOC Cleaning Validation Swabs, Alpha®

Low TOC Cleaning Validation Swabs, Alpha®

Swabs with flat paddle head and easy grip handle, TX714K, PP/PE, 128 mm
Catalog # 115-1894
Supplier:   Texwipe
Low TOC Cleaning Validation Swabs, Alpha®
Catalog # 115-1894
Supplier:  Texwipe
Low TOC Cleaning Validation Swabs, Alpha®
Low TOC Cleaning Validation Swabs, Alpha®

Swabs with flat paddle head and easy grip handle, TX714K, PP/PE, 128 mm

Price
1 558,60 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Low TOC swabs are made from 100% polyester knit materials, which are further cleaned for use in Total Organic Carbon (TOC) analysis.

Suitable for surface sampling in validation protocols and precision cleaning for hard-to-reach areas and small spaces.

Packaging: 1000 swabs total/case, outer bags: 50 bags per case, inner bags: 20 swabs per bag.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.

Specifications
  • Description:
    Swabs with flat paddle head and easy grip handle, TX714K
  • Length:
    128 mm
  • Seq:
    2
  • Shaft/head:
    PP/PE
  • Cat. No.:
    115-1894
  • Head length:
    26 mm
  • Head width:
    13 mm
  • Handle length:
    102 mm
  • Model:
    TX714K
  • Handle width:
    5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.