Order Entry
Germany
Orders LinkContactUsLinkComponent
Shoe covers

Shoe covers

PE, Blue, 150 mm, 360 mm
Catalog # 113-0677
Supplier:   GM EQUIPEMENT
Shoe covers
Catalog # 113-0677
Supplier:  GM EQUIPEMENT
Shoe covers
Shoe covers

PE, Blue, 150 mm, 360 mm

Price
222,00 €
Log in for availability
1 * 2.000 ST
Product Details & Documents

These shoe covers for laboratory use are available in various materials and sizes.

  • Elasticated opening for increased strength
  • Non slip sole (113-0678)
  • Waterproof (113-0677)

Documents

Specifications
  • Colour:
    Blue
  • Description:
    PE
  • Height:
    150 mm
  • Length:
    360 mm
  • Seq:
    01
  • Cat. No.:
    113-0677
  • Garment application:
    Laboratory