Saccharometers
40 - 50, 0,1, 260 mm
Catalog # AMARH845036
Supplier: Amarell
Jump to:
Product Details & Documents
Saccharometers with reference temperature of 20 °C.
Specifications
- Length:260 mm
- Seq:05
- Division:0,1
- Range:40 - 50
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



