Order Entry
Germany
Orders LinkContactUsLinkComponent
Saccharometers

Saccharometers

10 - 20, 0,1, 260 mm
Catalog # AMARH845030
Supplier:   Amarell
Saccharometers
Catalog # AMARH845030
Supplier:  Amarell
Saccharometers
Saccharometers

10 - 20, 0,1, 260 mm

Price
31,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Saccharometers with reference temperature of 20 °C.

Specifications
  • Length:
    260 mm
  • Seq:
    02
  • Division:
    0,1
  • Range:
    10 - 20