Labels for LaserTab® laser printer, type B-361
Printer labels, B-361B, LAT-56-361-2.5, Polyester, Permanent acrylic, Laser, White/clear, Laser, 41×15 mm, 2500 labels/pack
Catalog # BRDY089401
Supplier: Brady
Wechseln zu:
Product Details & Documents
Blank, printable self-laminating labels for Laser printers.
- Designed to be printed with a Laser or InkJet printer
- Available blank or pre-printed with a template or header
Blank, printable self-laminating labels for Laser printers are a supplied on 203,2×254 mm or A4 209,8×297,2 mm sheets.
Spezifikationen:
- Printer model:Laser
- Printing method:Laser
- Type:B-361B
- Colour:White/clear
- Description:Printer labels
- Dimensions:41×15 mm
- Material:Polyester
- Seq:01
- Model:LAT-56-361-2.5
- Packed:2500 labels/pack
- Adhesive:Permanent acrylic



