Order Entry
Germany
Orders LinkContactUsLinkComponent
Boiling baths, Clifton

Boiling baths, Clifton

1104ER, Rectangular with built-in energy regulator, 12, 8,8 L, 1000 W, 425×321 mm, 90 mm
Catalog # 452-0021
Supplier:   NICKEL ELECTRO
Boiling baths, Clifton
Catalog # 452-0021
Supplier:  NICKEL ELECTRO
Boiling baths, Clifton
Boiling baths, Clifton

1104ER, Rectangular with built-in energy regulator, 12, 8,8 L, 1000 W, 425×321 mm, 90 mm

Price
1 910,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Fixed temperature baths with concentric ringed lids. The steam produced provides an effective source of heat for samples that may otherwise be thermally damaged by a naked flame. Models 1020G and 1026G are gas baths, which do not have their own electrical power source, they are designed to be heated by a hotplate or gas burner.

  • Choice of round or rectangular baths
  • All electrically heated baths have a 1000 W heater and integral constant level device to regulate the level of water
  • Rings can be used to vary the diameter of the hole in the lid
  • Optional energy regulator can be used to control boiling from vigorous to a gentle simmer

Ordering information: Supplied with ring sets.

Specifications
  • No. of Holes:
    12
  • Capacity:
    8,8 L
  • Dimensions:
    425×321 mm
  • Depth:
    90 mm
  • Power:
    1000 W
  • Type:
    1104ER, Rectangular with built-in energy regulator
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.