Gewindefläschchen
5,00 ml, Flat bottom, 18×50 mm, Glas, Klar, Nein, Screw, 15-425
Supplier: DELTALAB
Jump to:
Product Details & Documents
These flat bottom screw thread vials are made of ultra clear borosilicate glass.
- Fully autoclavable
: Caps are supplied separately.
: Supplied in trays individually shrink-wrapped.
Certificates
Search by Lot NumberSpecifications
- Mit Deckel:Nein
- Verschlussgröße:15-425
- Ø×H:18×50 mm
- Kapazität:5,00 ml
- Farbe:Klar
- Material:Glas
- Seq:01
- Verschlusstyp:Screw
- Boden:Flat bottom



