Order Entry
Germany
Orders LinkContactUsLinkComponent
T-Mop™ Cleanroom Mop Covers | Avantor

T-Mop™ Cleanroom Mop Covers

NovaPoly™ mop cover, 100% smooth knit polyester, 45.7 cm (18"")
Catalog # 141-0877
   Waste Reducing
Supplier:   MICRONOVA
T-Mop™ Cleanroom Mop Covers
Catalog # 141-0877
Supplier:  MICRONOVA
   Waste Reducing
T-Mop™ Cleanroom Mop Covers
T-Mop™ Cleanroom Mop Covers

NovaPoly™ mop cover, 100% smooth knit polyester, 45.7 cm (18"")

Wechseln zu:
Price
32,60 €
Anmelden für die Verfügbarkeit
1 * 1 ST
Product Details & Documents

A series of rounded T-mop covers with snaps that easily roll down walls, as well as clean awkward corners, tight spaces, and under equipment. Available in a range of fabrics for specialised cleaning.

  • Low profile, rounded covered sponges
  • Excellent on all room surfaces and equipment exteriors
  • Easily fits in awkward corners, tight spaces, and under equipment
  • Holds up to strong disinfectants
  • Autoclavable

Selection of fabrics include:
NovaPoly™ - 100% smooth knit polyester provides excellent disinfectant dispersal
PolySorb™ - 100% textured polyester for removing residues and dispersing disinfectant
MegaTex™ - 100% non-woven polyamide is absorbent with a mildly abrasive surface
Microfiber - 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
PolyMesh™ - 100% polyester with a layer of mesh provides a mild scrubbing surface
NovaLite™ - absorbent synthetic chamois provides a fine clean and finish

The T-Mop™ Cleanroom Mop Covers fit onto the 180° swivel TMop™ adapter. Available with an optional thicker foam layer to hold more disinfectant and facilitate wringing. TMC6-14 is an elastic single-ply slipcover, a low cost option for smaller areas.

NovaPoly™ slipcover: 100% polyester. Can be used with strong disinfectants. Autoclavable.

MicroFiber slipcover: 80% polyester, 20% polyamide. 400% absorbency. Can be used with strong disinfectants. Autoclavable.

MegaTex T Mops™: Non-woven. Polyamide textured thermo bonded surface. Can be used with strong disinfectants. Autoclavable.

Bestellinformationen: All components must be ordered separately. For additional universal handle lengths, see Universal Mop Handles from Micronova.

Spezifikationen:
  • Description:
    NovaPoly™ mop cover, 100% smooth knit polyester
  • Length:
    45.7 cm (18"")
  • Seq:
    07
  • Cat. No.:
    141-0877
  • Environmentally Preferable:
    Waste Reducing
Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.