Order Entry
Germany
Orders LinkContactUsLinkComponent
VWR®, Test Tubes

VWR®, Test Tubes

5 ml, 74,5 mm, 13,0 mm, PS, 12,8 mm
Catalog # 212-1834
Supplier:   VWR Collection
VWR®, Test Tubes
Catalog # 212-1834
Supplier:  VWR Collection
VWR®, Test Tubes
VWR®, Test Tubes

5 ml, 74,5 mm, 13,0 mm, PS, 12,8 mm

Price
147,00 €
Log in for availability
1 * 4.000 ST
Product Details & Documents

Polystyrene (PS), transparent.

  • Can be centrifuged up to 3000×g
  • Can be delivered sterile with red plug or non sterile without plug
  • Additional plugs and other colours available upon request

Universal tubes with round bottom for a wide range of applications.

Specifications
  • Ext.Ø:
    13,0 mm
  • Ø int.:
    12,8 mm
  • Capacity:
    5 ml
  • Length:
    74,5 mm
  • Material:
    PS
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.