Order Entry
Germany
Orders LinkContactUsLinkComponent
Density hydrometers, M100

Density hydrometers, M100

Density hydrometer without thermometer, M100, 1,000 - 1,100 g/cm³, 0,0002 g/cm³, 250 mm
  AMARH809608/WC
 :   Amarell
Density hydrometers, M100
  AMARH809608/WC
 :  Amarell
Density hydrometers, M100
Density hydrometers, M100

Density hydrometer without thermometer, M100, 1,000 - 1,100 g/cm³, 0,0002 g/cm³, 250 mm

 
 
   
1 * 1 ST
 

Hydrometers designed with paper scale, colour code, type designation and weighted body.

  • Round capillary
  • Accuracy of ±1 °C
  • Thermometer in the hydrometer

Suitable for government verification with (or without) mercury thermometer.

Certifications: DIN 12791

Packaging: In a transparent plastic case.

 
  • Description:
    Density hydrometer without thermometer
  • Length:
    250 mm
  • Seq:
    32
  • Division:
    0,0002 g/cm³
  • Model:
    M100
  • Range:
    1,000 - 1,100 g/cm³
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.