Stirrer blades
Paddle, PTFE/PEEK, shaft Ø 10 mm, 110×25×5 mm, wrench 19 mm
Catalog # BOHLC446-12
Supplier: Bohlender
Jump to:
Product Details & Documents
Stirrer blades made from PTFE, with a set of clamp screws made from a PTFE/PEEK compound.
- Chemical resistant
- Temperature resistance from –200 to +250 °C
- Create axial flow
The blades can be fixed tightly on stirrer shafts by means of the clamp screws. A spanner wrench is included for easy assembly.
Specifications
- Type:Paddle, PTFE/PEEK, shaft Ø 10 mm, 110×25×5 mm, wrench 19 mm
- Seq:12
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



