Order Entry
Germany
Orders LinkContactUsLinkComponent
Drums, combination

Drums, combination

6 L, 250 mm, 200 mm
Catalog # DUEH5.10.006
Supplier:   DUPERTHAL
Drums, combination
Catalog # DUEH5.10.006
Supplier:  DUPERTHAL
Drums, combination
Drums, combination

6 L, 250 mm, 200 mm

Price
45,09 €
Log in for availability
1 * 1 ST
Product Details & Documents

These combination drum has a outer jacket steel sheet with blue enamel and inner bubble polyethylene.

  • Tight closure
  • BAM allowed
  • Transport approval for all packaging groups

Container identification according to GefStoffV and BGV A8.

Specifications
  • Ext.Ø:
    250 mm
  • Capacity:
    6 L
  • Height:
    200 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.