Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Bellow connectors

29/32 NS, 114 mm, 29/32 NS
Catalog # BOHLH907-10
Supplier:   Bohlender
Bellow connectors
Catalog # BOHLH907-10
Supplier:  Bohlender
Bellow connectors
Bellow connectors

29/32 NS, 114 mm, 29/32 NS

Price
99,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Bellow connectors, made of PTFE, with sharp folds and sealing rings on the outside of the cone.

  • Universal chemical resistance
  • Suitable for vacuum applications
  • Temperature resistance from −200 to +250 °C
  • Compensates vibrations from vacuum pumps
  • Suiltable for length compensation of heated columns and angular misalignment
Specifications
  • Cone size:
    29/32 NS
  • Socket size:
    29/32 NS
  • Seq:
    07
  • Total length:
    114 mm