VWR® Storage Vials
8,00 ml, 16,6×61 mm, Clear, No
Catalog # 548-0821
Supplier: VWR Collection
Jump to:
Product Details & Documents
Screw neck vials in clear or amber glass, hydrolytic class 1, for sample storage. A broad range of closed top screw caps are available with different types of septa.
Specifications
- Cap included:No
- Ø×H:16,6×61 mm
- Capacity:8,00 ml
- Colour:Clear
- Seq:02



