Order Entry
Germany
Orders LinkContactUsLinkComponent
Overalls, Mutex 2

Overalls, Mutex 2

White, 3XL
Catalog # 113-1667
Supplier:   HONEYWELL SAFETY
Overalls, Mutex 2
Catalog # 113-1667
Supplier:  HONEYWELL SAFETY
Overalls, Mutex 2
Overalls, Mutex 2

White, 3XL

Price
Inquire For Price
Log in for availability
1 * 25 ST
Product Details & Documents

Anti-static properties inside and out allow this garment to be worn even for activities subject to very stringent requirements (cleanroom production, micro-electronics, hygiene measures). The fleece with its special membrane makes the overall extremely water-repellent.

  • Water-repellent breathable membrane offers optimum comfort, even when worn for long periods
  • No seams on arms and shoulders for extra protection
  • With integrated placket over extra-long zip (820 mm)
  • Anti-static surface, inside and outside
  • Hood and elasticated wrists and ankles

Colour: White

Certifications: Type 5/6, EN 13034, EN 14126, EN 1149-1, Cat. III

Specifications
  • Clothing Size:
    3XL
  • Colour:
    White
  • Seq:
    06
  • Cat. No.:
    113-1667
  • Anti-static:
    +
  • Garment application:
    Cleanroom|Laboratory
  • Weight:
    69 g/m²