Overalls, Mutex 2
White, S
Catalog # 113-1662
Supplier: HONEYWELL SAFETY
Jump to:
Product Details & Documents
Anti-static properties inside and out allow this garment to be worn even for activities subject to very stringent requirements (cleanroom production, micro-electronics, hygiene measures). The fleece with its special membrane makes the overall extremely water-repellent.
- Water-repellent breathable membrane offers optimum comfort, even when worn for long periods
- No seams on arms and shoulders for extra protection
- With integrated placket over extra-long zip (820 mm)
- Anti-static surface, inside and outside
- Hood and elasticated wrists and ankles
Colour: White
Certifications: Type 5/6, EN 13034, EN 14126, EN 1149-1, Cat. III
Specifications
- Clothing Size:S
- Colour:White
- Seq:01
- Cat. No.:113-1662
- Anti-static:+
- Garment application:Cleanroom|Laboratory
- Weight:69 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



