Order Entry
Germany
Orders LinkContactUsLinkComponent
Ice borers

Ice borers

Ice borer, 200 mm, Inner/outer: 16/21 mm
Catalog # 312-0072
Supplier:   BURKLE
Ice borers
Catalog # 312-0072
Supplier:  BURKLE
Ice borers
Ice borers

Ice borer, 200 mm, Inner/outer: 16/21 mm

Price
359,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sampler for deep-frozen products in the food and luxury items sector, and for semi-solid substances. The very robust hollow drill cuts quickly into the sample material with its sharp sawing crown. A sample cylinder (cross-section sample) can be cut out.

  • Stainless steel AISI 316L (1.4404) / AISI 316 Ti (1.4571)
  • Sterilisable
  • Cross-section sample

The ice drill can be mounted on a standard commercial drilling machine. The core bit drills quickly and easily down to the desired depth in the frozen material. This makes it possible to cut a representative core sample from all layers of the frozen medium without expending any great effort. Drilling core samples can be taken from a drilling depth of up to 100 or 200 mm, depending on the design. The ejector makes it easy to release the sample from the drill head.

The drill is sterilisable and suitable for use with foods. The ice drill is ideal for quality control in the food and animal feed industries, and is also suitable for sampling frozen meat for meat inspections. Other deep-frozen substances can be sampled easily as well with the sampling drill, such as frozen liquids.

Delivery information: Complete with case.

Documents

Specifications
  • Ø:
    Inner/outer: 16/21 mm
  • Immersion depth:
    200 mm
  • Description:
    Ice borer
  • Seq:
    02